For The Safety Of Our Customers Sign, HWN816P1014
- Mfr # HWN816P1014
- Zoro # G6624634
product price:Â
$
8.59
/ea
Key Features
Header
Notice
Legend
For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough Or Shortness Of Breath Please Do Not Enter
Width
14"
Height
10"
Sign Material
Polystyrene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HWN816P1014
- Zoro #
- G6624634
- UPC #
- -
- Country of Origin
- United States
- Item
- For The Safety Of Our Customers Sign
- Header
- Notice
- Legend
- For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough Or Shortness Of Breath Please Do Not Enter
- Sign Material
- Polystyrene
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- Blue, White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Legend Style
- Symbol and Text
- Double-Sided
- No
- Header Background Color
- Blue
- Header Legend Color
- White
- Operating Temp. Range
- -90 Degrees to 168 Degrees F
- Sign Legend Text Color
- Black, Red
Dimensions
- Width
- 14"
- Height
- 10"
- Thickness
- 0.055 in
Description
For The Safety Of Our Customers Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Notice, Legend For The Safety Of Our Customers And Employees If You Have Or Recently Had Fever, Cough Or Shortness Of Breath Please Do Not Enter, Printed Language English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.