Shop CONDOR

IF YOU DROP IT PICK IT UP IF YOU SPILL IT WIPE IT UP, 10 in W x 7 in H, 485M74

  • Mfr # 485M74
  • Zoro # G6309760

product price: 
$
9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
IF YOU DROP IT PICK IT UP IF YOU SPILL IT WIPE IT UP
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
485M74
Zoro #
G6309760
UPC #
00194484278212
Country of Origin
United States
Item
Safety Sign
Legend
IF YOU DROP IT PICK IT UP IF YOU SPILL IT WIPE IT UP
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Printed Language
English
Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend
If You Drop It Pick It Up If You Spill It Wipe It Up
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
No Header
Sign Mounting Location
Wall
Legend Pictogram ID
PARW-100, PHSK-47
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mirror Print
No
Metal Detectable
No
Anti-Slip Surface
No
Legend Pictogram Description
Down And Up Arrows, Cleaning Spill
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend If You Drop It Pick It Up If You Spill It Wipe It Up, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.