IF YOU DROP IT PICK IT UP IF YOU SPILL IT WIPE IT UP, 10 in W x 7 in H, Vinyl, 485M76

  • Mfr # 485M76

  • Zoro # G6244207


product price:  $7.29
/ea

Key Features

Legend
IF YOU DROP IT PICK IT UP IF YOU SPILL IT WIPE IT UP
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485M76
Zoro #
G6244207
UPC #
00194484278236
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
IF YOU DROP IT PICK IT UP IF YOU SPILL IT WIPE IT UP
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header
No Header
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Legend Color
Red
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Glow In The Dark
No
Material Properties
Flexible
ANSI 969 Compliant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram Description
Down And Up Arrows, Cleaning Spill
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Mirror Print
No
Sign Legend
If You Drop It Pick It Up If You Spill It Wipe It Up
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Legend Pictogram ID
PARW-100, PHSK-47
Sign Mounting Location
Wall
Chemical Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Header
No Header
Write on Surface
No
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend If You Drop It Pick It Up If You Spill It Wipe It Up, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.