IF YOU DROP IT PICK IT UP IF YOU SPILL IT WIPE IT UP, 14 in W x 10 in H, 485M75

  • Mfr # 485M75

  • Zoro # G6281928


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
IF YOU DROP IT PICK IT UP IF YOU SPILL IT WIPE IT UP
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
485M75
Zoro #
G6281928
UPC #
00194484278229
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
IF YOU DROP IT PICK IT UP IF YOU SPILL IT WIPE IT UP
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.141(a)(3)(i), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
White
Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Mirror Print
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
White
Anti-Slip Surface
No
Legend Pictogram ID
PARW-100, PHSK-47
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Legend Pictogram Description
Down And Up Arrows, Cleaning Spill
Number of Printed Sides
1
Metal Detectable
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
If You Drop It Pick It Up If You Spill It Wipe It Up
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend If You Drop It Pick It Up If You Spill It Wipe It Up, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.