IF YOU USE IT CLEAN IT, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468X05

  • Mfr # 468X05

  • Zoro # G5817800


product price:  $5.79
/ea
Sold in multiples of 4 for $23.16

Key Features

Legend
IF YOU USE IT CLEAN IT
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468X05
Zoro #
G5817800
UPC #
00194484160449
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
IF YOU USE IT CLEAN IT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Header Background Color
Black
Header
Blank
OSHA Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
ANSI Standards
ANSI Z535
State Specific Sign
No
Adhesive Style
Permanent
Minimum Application Temperature
-40 Degrees F
Sign Legend
If You Use It Clean It
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Write on Surface
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Sign Legend Style
Text
Mirror Print
No
Metal Detectable
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend If You Use It Clean It, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.