Zoro Homepage

IF YOU USE IT - RETURN IT!, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 468W15

  • Mfr # 468W15

  • Zoro # G5852301


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
IF YOU USE IT - RETURN IT!
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468W15
Zoro #
G5852301
UPC #
00194484207946
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend If You Use It - Return It!, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.