Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illegal & Unauthorized Vehicles Will Be Towed Parking Sign, 14 in Height, 20 in Width, Aluminum

  • Mfr # 477Y09

  • Zoro # G5868499


product price: $44.39
/ea

Key Features

Header
No Header
Legend
All Unauthorized Vehicles Will Be Towed Away At Vehicles Owner's Expense And Risk
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477Y09
Zoro #
G5868499
UPC #
-
Country of Origin
United States

Dimensions

Width
20 in
Height
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.375 in

Details

Item
Illegal & Unauthorized Vehicles Will Be Towed Parking Sign
Header
No Header
Legend
All Unauthorized Vehicles Will Be Towed Away At Vehicles Owner's Expense And Risk
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend
All Unauthorized Vehicles Will Be Towed Away At Vehicles Owner's Expense And Risk
Sign Header
No Header
Includes Cross-Braces
No
Number of Printed Sides
1
Sign Properties
Rigid
Protective Coating
Clear Liquid Laminate
Sign Mounting Hardware Included
No
Average Outdoor Durability
5 yr.
Indoor/Outdoor Usage
Outdoor
Sign Legend Style
Text
Holes on 1 in. Centers
No
State Specific Sign
No
MUTCD Compliant Sign
No
Material Properties
Roll Up

Description

Illegal & Unauthorized Vehicles Will Be Towed Parking Sign, Height 14 in, Width 20 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.