Illegal & Unauthorized Vehicles Will Be Towed Parking Sign, 14 in Height, 20 in Width, Polyethylene
Mfr # 477Y13
Zoro # G5772879
product price: $16.99
/eaKey Features
Header
No Header
Legend
All Unauthorized Vehicles Will Be Towed Away At Vehicles Owner's Expense And Risk
Height
14 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477Y13
Zoro #
G5772879
UPC #
-
Country of Origin
United States
Dimensions
Width
20 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.375 in
Description
Illegal & Unauthorized Vehicles Will Be Towed Parking Sign, Height 14 in, Width 20 in, Sign Material Polyethylene, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.