Zoro Homepage

Illegal & Unauthorized Vehicles Will Be Towed Parking Sign, 7 in Height, 10 in Width, Vinyl

  • Mfr # 477Y14

  • Zoro # G5809157


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Header
No Header
Legend
All Unauthorized Vehicles Will Be Towed Away At Vehicles Owner's Expense And Risk
Width
10 in
Height
7 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477Y14
Zoro #
G5809157
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in

Details

Item
Illegal & Unauthorized Vehicles Will Be Towed Parking Sign
Header
No Header
Legend
All Unauthorized Vehicles Will Be Towed Away At Vehicles Owner's Expense And Risk
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.601
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Legend
All Unauthorized Vehicles Will Be Towed Away At Vehicles Owner's Expense And Risk
Sign Header
No Header
Average Outdoor Durability
2 yr.
Indoor/Outdoor Usage
Indoor
Holes on 1 in. Centers
No
State Specific Sign
No
MUTCD Compliant Sign
No
Includes Cross-Braces
No
Sign Properties
Roll Up
Sign Mounting Hardware Included
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
Material Properties
Roll Up

Description

Illegal & Unauthorized Vehicles Will Be Towed Parking Sign, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.