Immunizations, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 453J61

  • Mfr # 453J61

  • Zoro # G5844489


product price:  $13.15
/ea

Key Features

Legend
Immunizations
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
453J61
Zoro #
G5844489
UPC #
00194484156305
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Hospital Sign
Legend
Immunizations
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
No Header
Sign Background Color
White
OSHA Compliant
No
Legend Style
Symbol and Text
Printed Language
English
Symbol
Immunizations
ANSI Compliant
No
Legend Color
Black, White
Sign Legend Text Color
Black, White
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
State Specific Sign
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Format
Other Format
Sign Legend Background Color
Black, White
Sign Legend
Immunizations
Sign Header
No Header
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Write on Surface
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Immunizations, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.