Zoro Homepage

IMO (International Maritime Organization) Safety Sign, 6 in Height, 6 in Width, Polycarbonate

  • Mfr # 486G42

  • Zoro # G6263560


product price: $16.99
/ea

Key Features

Header
No Header
Legend
(CO2 FIRE EXTINGUISHER SYMBOL)
Width
6 in
Height
6 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G42
Zoro #
G6263560
UPC #
00194484288426
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.071 in
Depth
71/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Header
No Header
Legend
(CO2 FIRE EXTINGUISHER SYMBOL)
Sign Shape
Square
Sign Material
Polycarbonate
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Color
Black, Red
Double-Sided
No
Standards
IMO A.654, IMO A.752, SOLAS Chapter II-2
ANSI Compliant
No
OSHA Compliant
No
Legend Style
Symbol
Sign Legend Text Color
Black, Red
Sign Header
No Header
Average Outdoor Durability
5 yr
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Mounting Location
Wall
Glow In The Dark
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-50 Degrees F
Maximum Service Temperature
190 Degrees F
Graffiti Resistant
Yes
Minimum Application Temperature
-50 Degrees F
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
White
Material Properties
Rigid
Sign Format
Other Format
Sign Legend Style
Symbol
State Specific Sign
No
Number of Printed Sides
1
IMO Standards
IMO A.654(16), IMO A.752(18), SOLAS Chapter II-2
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
ANSI 969 Compliant
No
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.