IMO (International Maritime Organization) Safety Sign, 6 in Height, 6 in Width, Vinyl, Square

  • Mfr # 486G43

  • Zoro # G6275381


product price: $11.49
/ea

Key Features

Header
No Header
Legend
(CO2 FIRE EXTINGUISHER SYMBOL)
Width
6 in
Height
6 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G43
Zoro #
G6275381
UPC #
00194484288433
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.011 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Header
No Header
Legend
(CO2 FIRE EXTINGUISHER SYMBOL)
Sign Shape
Square
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Legend Style
Symbol
Operating Temp. Range
-30 Degrees to 175 Degrees F
Double-Sided
No
OSHA Compliant
No
ANSI Compliant
No
Sign Legend Color
Black, Red
Standards
IMO A.654, IMO A.752, SOLAS Chapter II-2
Sign Legend Text Color
Black, Red
Sign Legend Background Color
White
Write on Surface
No
Sign Legend
White
State Specific Sign
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Mirror Print
No
Material Properties
Flexible
Metal Detectable
No
Sign Format
Other Format
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
190 Degrees F
Glow In The Dark
Yes
IMO Standards
IMO A.654(16), IMO A.752(18), SOLAS Chapter II-2
Adhesive Style
Permanent
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Header
No Header
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Minimum Service Temperature
-50 Degrees F
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.