Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMO (International Maritime Organization) Safety Sign, 6 in Height, 6 in Width, Vinyl, Square

  • Mfr # 486G47

  • Zoro # G6285708


product price: $11.19
/ea
Sold in multiples of 2 for $22.38

Key Features

Sign Material
Vinyl
Legend
(POWDER 1 FIRE EXTINGUISHER SYMBOL)
Width
6 in
Thickness
0.011 in
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G47
Zoro #
G6285708
UPC #
00194484288471
Country of Origin
United States

Dimensions

Width
6 in
Thickness
0.011 in
Height
6 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Sign Material
Vinyl
Legend
(POWDER 1 FIRE EXTINGUISHER SYMBOL)
Sign Mounting Style
Adhesive
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
IMO A.654, IMO A.752, SOLAS Chapter II-2
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
Yes
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Legend Style
Symbol
Header
No Header
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend
White
State Specific Sign
No
Sign Legend Style
Symbol
Sign Header
No Header
Sign Mounting Location
Wall
Sign Format
Other Format
Average Outdoor Durability
5 yr
Write on Surface
No
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Maximum Service Temperature
190 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Glow In The Dark
Yes
Graffiti Resistant
Yes
Sign Legend Background Color
White
Material Properties
Flexible
Corrosion Resistant
Yes
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-50 Degrees F
Metal Detectable
No
IMO Standards
IMO A.654(16), IMO A.752(18), SOLAS Chapter II-2
Minimum Application Temperature
-50 Degrees F
Application
Indoor/Outdoor
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend White, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.