Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMO Number Sign, Number = 1, 3 in W x 6 in H, Vertical Rectangle, Polycarbonate, 486G20

  • Mfr # 486G20

  • Zoro # G6291761


product price: $12.45
/ea
Sold in multiples of 2 for $24.90

Key Features

Legend
1
Sign Material
Polycarbonate
Height
6 in
Width
3 in
Thickness
0.071 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G20
Zoro #
G6291761
UPC #
-
Country of Origin
United States

Dimensions

Height
6 in
Width
3 in
Thickness
0.071 in
Depth
71/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
1
Sign Material
Polycarbonate
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Sign Background Color
Green
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Printed Language
English
ANSI Compliant
No
Header
No Header
OSHA Compliant
No
Legend Style
Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
White
Sign Legend Style
Text
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Glow In The Dark
Yes
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
State Specific Sign
No
Sign Legend Background Color
Green
Corrosion Resistant
Yes
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
-50 Degrees F
Protective Coating
Clear Film Laminate
Sign Format
Other Format
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
190 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Minimum Service Temperature
-50 Degrees F
Average Outdoor Durability
5 yr
Sign Header
No Header
Sign Legend
Green
Anti-Slip Surface
No
Material Properties
Rigid
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.