Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IMO Number Sign, Number = 4, 3 in W x 6 in H, Vertical Rectangle, Polycarbonate, 486G26

  • Mfr # 486G26

  • Zoro # G6248142


product price: $12.29
/ea
Sold in multiples of 2 for $24.58

Key Features

Legend
4
Sign Material
Polycarbonate
Height
6 in
Width
3 in
Thickness
0.071 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G26
Zoro #
G6248142
UPC #
00194484288266
Country of Origin
United States

Dimensions

Height
6 in
Width
3 in
Thickness
0.071 in
Depth
71/1000 in
Mounting Hole Dia.
0.1875 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
4
Sign Material
Polycarbonate
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Printed Language
English
Header
No Header
Sign Background Color
Green
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
ANSI Compliant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Style
Text
OSHA Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
White
Sign Legend Text Color
White
Write on Surface
No
Metal Detectable
No
Sign Format
Other Format
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-50 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Maximum Service Temperature
190 Degrees F
Sign Legend Background Color
Green
Minimum Application Temperature
-50 Degrees F
Sign Legend Style
Text
Sign Legend
Green
Mirror Print
No
Includes Mounting Hardware
No
Sign Header
No Header
Glow In The Dark
Yes
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
State Specific Sign
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Material Properties
Rigid
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.