IMO Number Sign, Number = 4, 3 in W x 6 in H, Vertical Rectangle, Vinyl, 486G27

  • Mfr # 486G27

  • Zoro # G6316462


product price:  $4.79
/ea
Sold in multiples of 3 for $14.37

Key Features

Legend
4
Sign Material
Vinyl
Height
6 in
Width
3 in
Thickness
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G27
Zoro #
G6316462
UPC #
00194484288273
Country of Origin
United States

Dimensions

Height
6 in
Width
3 in
Thickness
0.011 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
4
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
No
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Legend Style
Text
Printed Language
English
ANSI Compliant
No
Header
No Header
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Background Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
Includes Mounting Hardware
No
Minimum Application Temperature
-50 Degrees F
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Mirror Print
No
Maximum Service Temperature
190 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Green
Sign Header
No Header
Adhesive Style
Permanent
Minimum Service Temperature
-50 Degrees F
Chemical Resistant
Yes
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Glow In The Dark
Yes
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend
Green
Number of Printed Sides
1
Sign Format
Other Format
ANSI 969 Compliant
No
Sign Legend Style
Text
Material Properties
Flexible
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.