IMO Number Sign, Number = 5, 3 in W x 6 in H, Vertical Rectangle, Vinyl, 486G29

  • Mfr # 486G29

  • Zoro # G6257522


product price: $4.79
/ea
Sold in multiples of 3 for $14.37

Key Features

Legend
5
Sign Material
Vinyl
Height
6 in
Width
3 in
Thickness
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G29
Zoro #
G6257522
UPC #
00194484288297
Country of Origin
United States

Dimensions

Height
6 in
Width
3 in
Thickness
0.011 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
5
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
Yes
Sign Background Color
Green
Operating Temp. Range
-30 Degrees to 175 Degrees F
Printed Language
English
OSHA Compliant
No
Header
No Header
ANSI Compliant
No
Legend Style
Text
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Text Color
White
Write on Surface
No
Sign Format
Other Format
Sign Legend
Green
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Mounting Location
Wall
Adhesive Style
Permanent
Graffiti Resistant
Yes
Maximum Service Temperature
190 Degrees F
Chemical Resistant
Yes
Number of Printed Sides
1
Anti-Slip Surface
No
Glow In The Dark
Yes
Adhesive Type
Acrylic
Mirror Print
No
Minimum Application Temperature
-50 Degrees F
Sign Legend Style
Text
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Minimum Service Temperature
-50 Degrees F
Sign Legend Background Color
Green
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Sign Header
No Header
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.