IMO Number Sign, Number = 9, 3 in W x 6 in H, Vertical Rectangle, Vinyl, 486G37

  • Mfr # 486G37

  • Zoro # G6314362


product price: $4.79
/ea
Sold in multiples of 3 for $14.37

Key Features

Legend
9
Sign Material
Vinyl
Height
6 in
Width
3 in
Thickness
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G37
Zoro #
G6314362
UPC #
00194484288372
Country of Origin
United States

Dimensions

Height
6 in
Width
3 in
Thickness
0.011 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
9
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Header
No Header
Printed Language
English
Legend Style
Text
Sign Background Color
Green
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Color
White
Sign Legend Text Color
White
Metal Detectable
No
Write on Surface
No
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Minimum Application Temperature
-50 Degrees F
Maximum Service Temperature
190 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Adhesive Type
Acrylic
Sign Format
Other Format
Average Outdoor Durability
5 yr
Sign Legend Background Color
Green
Mirror Print
No
Graffiti Resistant
Yes
Glow In The Dark
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Chemical Resistant
Yes
Sign Legend
Green
Includes Mounting Hardware
No
Sign Header
No Header
Adhesive Style
Permanent
ANSI 969 Compliant
No
Minimum Service Temperature
-50 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Text

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.