Impact Gloves, Size 2XL, Yellow, PR
Mfr # 53GN02
Zoro # G0741568
product price: $37.59
/prKey Features
Palm Material
PVC
Palm Construction
Double Layer
Standards
EN388
Insulated
No
Knuckle Padding Material
Foam, Gel, Thermoplastic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53GN02
Zoro #
G0741568
UPC #
00190735988633
Country of Origin
Indonesia
Dimensions
Glove Size
2XL
Size- Alpha
2XL
Size- Numeric
11
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Palm Style Double Layer, Hand Protection Style Glove, Backing Style Polyester, TPR Rubber, Cuff Style Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN388, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.