Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, Size 3XL, Black/Yellow, PR

  • Mfr # 53GM96

  • Zoro # G2618128


product price: $36.89
/pr

Key Features

Glove Size
3XL
Palm Material
Cotton, Polymer
Palm Construction
Single Layer
Standards
EN388
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53GM96
Zoro #
G2618128
UPC #
190735940556
Country of Origin
Indonesia

Dimensions

Glove Size
3XL

Details

Item
Impact Resistant Gloves
Palm Material
Cotton, Polymer
Palm Construction
Single Layer
Standards
EN388
Insulated
No
Knuckle Padding Material
Thermoplastic Rubber, Gel, Foam
Color
Black/ Yellow
Series
IMPACTO
Hand
Left and Right
Features
Low Profile Impact, Proven Impact Protection On Fingers/Thumb/Knuckles/Metacarpal Bones, Excellent Dexterity
Application
Oil and Gas Drilling, Extraction and Refining, Fracking, Tool Pushing, Mining, Demolition, Heavy Construction, Rigging
Cuff
Slip-On
Finger Style
Full Finger
Glove Back Material
TPR
Minimum Temperature
Not Rated
Shop By
Closeouts

Description

Mechanics Gloves, Insulated No, Palm Material Cotton, Polymer, Standards EN388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.