Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, Size L, Blue, PR

  • Mfr # 53GN12

  • Zoro # G0741708


product price: $37.89
/pr

Key Features

Palm Material
PVC
Palm Construction
Triple Layer
Standards
EN388
Insulated
No
Knuckle Padding Material
Foam, Gel, Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53GN12
Zoro #
G0741708
UPC #
190735940433
Country of Origin
Indonesia

Dimensions

Glove Size
L
Size- Alpha
L
Size- Numeric
9

Details

Item
Impact Resistant Gloves
Palm Material
PVC
Palm Construction
Triple Layer
Standards
EN388
Insulated
No
Knuckle Padding Material
Foam, Gel, Thermoplastic Rubber
Color
Blue
Cuff
Slip-On
Finger Style
Full Finger
Series
IMPACTO
Hand
Left and Right
Application
Cold Weather Heavy Industrial Environments, Oil Extraction and Refining, Mining, Demolition, Rigging
Glove Back Material
Polyester
Brand and Series
Condor
Includes Padded Palm
No
Includes Keypad Nib
No
Includes Pull Strap
No
Glove Material Color
Blue/Red
Impact Protection Style
Low-Profile
Latex-Free
No
Thumb Sweat Wipe
No
Includes Double Palm
Yes
Includes Pinch Point Protection
No
Waterproof
No
Anti-Static
No
Low-Profile Impact Protection
No
Touchscreen Compatible
No
Windproof
No
Touchscreen Nib
No
Includes ID Panel
No
Water Resistant
No
Reflective Backing
No
Finger Coverage
Full Finger
Silicone-Free
No
Layered Palm Material
PVC
Cuff Style
Slip-On
Rope Channel Reinforcement
No
Impact Glove Type
Not Rated
Glove Liner Material
Unlined
ANSI/ISEA Abrasion Level
Not Tested
Includes Heat Pack Pocket
No
Glove Hand Style
Left and Right
Includes Red Palm
No
Glove Construction
Cut and Sewn
Glove Materials
PVC
Knuckle Protection Material
TPR
EN 388 Impact Rated
No
Palm Style
Triple Layer
High-Visibility
No
Glove Back Color
Blue/Yellow
Glove Features
Padded Knuckles, Reinforced Palm, Waterproof
Glove Insulation Weight
150 g
Minimum Temperature
Not Rated
Oil-Resistant
No
Hand Protection Style
Glove
Shop By
Closeouts

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Palm Style Triple Layer, Hand Protection Style Glove, Backing Style Polyester, TPR Rubber, Cuff Style Slip-On, Insulated Yes, Palm Material PVC, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Blue/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN388, Glove Insulation Weight 150 g, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.