Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Gloves, Size S, Green, PR

  • Mfr # 53GN04

  • Zoro # G0741653


product price: $42.69
/pr

Key Features

Palm Material
Kevlar(R), PVC
Palm Construction
Triple Layer
Standards
EN388
Insulated
No
Knuckle Padding Material
Foam, Gel, Thermoplastic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53GN04
Zoro #
G0741653
UPC #
00190735988671
Country of Origin
Indonesia

Dimensions

Glove Size
S
Size- Numeric
7
Size- Alpha
S

Details

Item
Impact Resistant Gloves
Palm Material
Kevlar(R), PVC
Palm Construction
Triple Layer
Standards
EN388
Insulated
No
Knuckle Padding Material
Foam, Gel, Thermoplastic Rubber
Color
Green
ANSI/ISEA Cut Level
5
Finger Style
Full Finger
Hand
Left and Right
Application
Heavy Industrial Environments, Oil Extraction and Refining, Mining, Demolition, Rigging
Cuff
Slip-On
Glove Back Material
Polyester
Series
Condor
Brand and Series
Condor
Touchscreen Nib
No
Anti-Static
No
Glove Hand Style
Left and Right
Includes Keypad Nib
No
Includes Heat Pack Pocket
No
Glove Material Color
Green/Red
Latex-Free
No
Layered Palm Material
PVC
Water Resistant
No
Glove Materials
PVC
Glove Liner Material
Unlined
EN 388 Impact Rated
No
Impact Glove Type
Not Rated
Windproof
No
Low-Profile Impact Protection
No
Impact Protection Style
Low-Profile
ANSI/ISEA Abrasion Level
Not Tested
EN 388 Rating
X5XX
Finger Coverage
Full Finger
Touchscreen Compatible
No
Knuckle Protection Material
TPR
Waterproof
No
Reflective Backing
No
Silicone-Free
No
Includes Padded Palm
No
Palm Style
Triple Layer
Includes Red Palm
No
Includes Pull Strap
No
Includes Pinch Point Protection
No
Thumb Sweat Wipe
No
Glove Construction
Cut and Sewn
Cuff Style
Slip-On
Includes Double Palm
No
Rope Channel Reinforcement
No
Includes ID Panel
No
High-Visibility
No
Glove Back Color
Green/Yellow
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Glove Features
Knuckle Padding, Pull Strap, Reinforced Palm
Shop By
Closeouts

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Riggers, Palm Style Triple Layer, Hand Protection Style Glove, Backing Style Polyester, TPR Rubber, Cuff Style Slip-On, Insulated No, Palm Material Aramid, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Green/Yellow, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN388, ANSI/ISEA Cut Level Not Tested, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.