Zoro Homepage

Improperly Parked Vehicles Sign, 7" x 10, 477X28

  • Mfr # 477X28

  • Zoro # G5768627


product price: $3.99
/ea
Sold in multiples of 4 for $15.96

Key Features

Header
No Header
Legend
VEHICLES IMPROPERLY PARKED SUBJECT TO REMOVAL AT OWNER'S EXPENSE
Width
10"
Height
7"
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477X28
Zoro #
G5768627
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in

Description

Improperly Parked Vehicles Will Be Towed Parking Sign, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive, Printed Language English, Sign Shape Horizontal Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.