IN CASE OF EMERGENCY DIAL 9 THEN 911, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 469F92

  • Mfr # 469F92

  • Zoro # G5644331


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
IN CASE OF EMERGENCY DIAL 9 THEN 911
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469F92
Zoro #
G5644331
UPC #
00194484079284
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
IN CASE OF EMERGENCY DIAL 9 THEN 911
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
ANSI Compliant
Yes
Header
No Header
Legend Style
Text
Header Legend Color
Black
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Graffiti Resistant
No
Sign Header
No Header
ANSI Standards
ANSI Z535
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
In Case Of Emergency Dial 9 Then 911
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Number of Printed Sides
1
Adhesive Style
Permanent
Material Properties
Flexible
Protective Coating
No Protective Coating
Mirror Print
No
State Specific Sign
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend In Case Of Emergency Dial 9 Then 911, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.