IN CASE OF EMERGENCY DIAL 911, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 469F80

  • Mfr # 469F80

  • Zoro # G5619953


product price:  $7.29
/ea

Key Features

Legend
IN CASE OF EMERGENCY DIAL 911
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F80
Zoro #
G5619953
UPC #
00194484079161
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
IN CASE OF EMERGENCY DIAL 911
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Legend Style
Text
Header
No Header
Sign Background Color
White
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Printed Language
English
Header Background Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Glow In The Dark
No
Material Properties
Flexible
ANSI Standards
ANSI Z535
Number of Printed Sides
1
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Type
Acrylic
State Specific Sign
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
In Case Of Emergency Dial 911
Chemical Resistant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Adhesive Style
Permanent
Sign Header
No Header
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Emergency Dial 911, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.