IN CASE OF EMERGENCY DIAL 911, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 469F81

  • Mfr # 469F81

  • Zoro # G5625179


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
IN CASE OF EMERGENCY DIAL 911
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469F81
Zoro #
G5625179
UPC #
00194484079178
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
SAFETY SIGN FIRE AND EMERGENCY
Legend
IN CASE OF EMERGENCY DIAL 911
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Black
Printed Language
English
Header Legend Color
Black
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
Sign Background Color
White
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165(b)(4),OSHA 29 CFR 1926.50(f)
State Specific Sign
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
In Case Of Emergency Dial 911
Mirror Print
No
Chemical Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Header
No Header
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Corrosion Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

SAFETY SIGN FIRE AND EMERGENCY, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Emergency Dial 911, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.