Inpatient, 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 453J75

  • Mfr # 453J75

  • Zoro # G5848460


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
Inpatient
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453J75
Zoro #
G5848460
UPC #
00194484156398
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Hospital Sign
Legend
Inpatient
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
No
Sign Background Color
White
ANSI Compliant
No
Legend Style
Symbol and Text
Symbol
Inpatient
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black, White
Sign Legend Text Color
Black, White
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Format
Other Format
Sign Header
No Header
Number of Printed Sides
1
Mirror Print
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Sign Legend Background Color
Black, White
Includes Mounting Hardware
No
State Specific Sign
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Write on Surface
No
ANSI 969 Compliant
No
Sign Legend
Inpatient
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Inpatient, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.