Zoro Homepage

Inpatient, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 453J77

  • Mfr # 453J77

  • Zoro # G5201609


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Inpatient
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453J77
Zoro #
G5201609
UPC #
00194484002695
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Legend
Inpatient
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Printed Language
English
Symbol
Inpatient
Sign Background Color
White
Legend Style
Symbol and Text
Legend Color
Black, White
Sign Legend Text Color
Black, White
Mirror Print
No
Protective Coating
No Protective Coating
Write on Surface
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend
Inpatient
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Format
Other Format
Sign Legend Background Color
Black, White
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Header
No Header
Metal Detectable
No
Graffiti Resistant
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Inpatient, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.