Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Gloves, 14 in Length, 2 oz, , 12 PK

  • Mfr # 820K87

  • Zoro # G614235154


product price: $5.79
/pk 12, $0.48/ea

Key Features

Glove Length
14 in
Fabric Weight
2 oz
Silicone-Free
No
Palm Style
Single Layer
Cuff Style
Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820K87
Zoro #
G614235154
UPC #
-
Country of Origin
Bangladesh

Dimensions

Glove Length
14 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Inspection Gloves
Fabric Weight
2 oz
Silicone-Free
No
Palm Style
Single Layer
Cuff Style
Slip-On
Pairs per Package
12
Knit Material
Cotton, Polyester
Glove Lining Material
Cotton/Polyester
Knit Material Color
White
Sold As
Pair
Palm Type
Uncoated
Double-Dipped
No
Insulated
No
Glove Hand Style
Ambidextrous
Lint-Free
No
Reversible
No
ANSI/ISEA Cut Level
Not Rated
Hand Protection Style
Glove
Finger Coverage
Full Finger
Hem Style
Unfinished
Cuff Color
White
Includes Reinforced Thumb Crotch
No
Latex-Free
No
Touchscreen Compatible
No
Includes Finger Fourchettes
No
Glove Construction
Cut and Sewn

Description

Inspection Gloves, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.