Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Gloves, 8 in Length, 4 oz, , 12 PK

  • Mfr # 820K93

  • Zoro # G114235500


product price: $7.39
/pk 12, $0.62/ea

Key Features

Glove Length
8 in
Fabric Weight
4 oz
Silicone-Free
No
Sold As
Pair
Size- Numeric
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
820K93
Zoro #
G114235500
UPC #
-
Country of Origin
Bangladesh

Dimensions

Glove Length
8 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Inspection Gloves
Fabric Weight
4 oz
Silicone-Free
No
Sold As
Pair
Hem Style
Unfinished
Latex-Free
No
Palm Style
Single Layer
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Reversible
No
Double-Dipped
No
ANSI/ISEA Cut Level
Not Rated
Includes Reinforced Thumb Crotch
No
Cuff Style
Slip-On
Palm Type
Uncoated
Hand Protection Style
Glove
Knit Material Color
White
Glove Lining Material
Cotton/Polyester
Includes Finger Fourchettes
No
Knit Material
Cotton, Polyester
Insulated
No
Lint-Free
No
Glove Hand Style
Ambidextrous
Touchscreen Compatible
No
Pairs per Package
12
Cuff Color
White

Description

Inspection Gloves, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.