Zoro Homepage

Inspection Gloves, 9 in Length, 2 oz, , 12 PK

  • Mfr # 820K88

  • Zoro # G114235166


product price: $4.89
/pk 12, $0.41/ea

Key Features

Glove Length
9 in
Fabric Weight
2 oz
Silicone-Free
No
Knit Material
Cotton, Polyester
Pairs per Package
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820K88
Zoro #
G114235166
UPC #
-
Country of Origin
Bangladesh

Dimensions

Glove Length
9 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Inspection Gloves
Fabric Weight
2 oz
Silicone-Free
No
Knit Material
Cotton, Polyester
Pairs per Package
12
Palm Type
Uncoated
Includes Finger Fourchettes
No
Glove Construction
Cut and Sewn
Palm Style
Single Layer
Hem Style
Unfinished
Sold As
Pair
Knit Material Color
White
Glove Lining Material
Cotton/Polyester
Reversible
No
Insulated
No
Latex-Free
No
Touchscreen Compatible
No
Double-Dipped
No
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Glove Hand Style
Ambidextrous
Cuff Color
White
Lint-Free
No
ANSI/ISEA Cut Level
Not Rated
Cuff Style
Slip-On

Description

Inspection Gloves, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.