Zoro Homepage

Inspection Gloves, 9 in Length, 4 oz, , 12 PK

  • Mfr # 820K92

  • Zoro # G714235542


product price: $7.39
/pk 12, $0.62/ea

Key Features

Glove Length
9 in
Fabric Weight
4 oz
Silicone-Free
No
Lint-Free
No
Double-Dipped
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820K92
Zoro #
G714235542
UPC #
-
Country of Origin
Bangladesh

Dimensions

Glove Length
9 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Inspection Gloves
Fabric Weight
4 oz
Silicone-Free
No
Lint-Free
No
Double-Dipped
No
Glove Construction
Cut and Sewn
Glove Hand Style
Ambidextrous
Cuff Color
White
Hem Style
Unfinished
Insulated
No
Finger Coverage
Full Finger
Reversible
No
Cuff Style
Slip-On
Latex-Free
No
Includes Finger Fourchettes
No
Palm Style
Single Layer
Palm Type
Uncoated
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Pairs per Package
12
Sold As
Pair
ANSI/ISEA Cut Level
Not Rated
Glove Lining Material
Cotton/Polyester
Hand Protection Style
Glove
Knit Material Color
White
Knit Material
Cotton, Polyester

Description

Inspection Gloves, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.