Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Inspection Gloves, Cotton, 14 in Length, Light, White, Size L , 12 PK 48UR63

Inspection Gloves, Cotton, 14 in Length, Light, White, Size L , 12 PK (Discontinued)

  • Mfr # 48UR63
  • Zoro # G4245179
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48UR63
Zoro #
G4245179
UPC #
190735894507
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Glove Length
14 in
Glove Length Style
Extended Cuff
Size- Numeric
9

Details

Item
Inspection Gloves
Color
White
Glove Materials
Cotton
Application
General Work
Fabric Weight
Light
Silicone-Free
No
Design
Unhemmed, Ambidextrous
Glove Durability
Lightweight
Glove Construction
Cut and Sewn
Anti-Static
No
Series
Condor
Touchscreen Compatible
No
Hand Protection Style
Glove
Insulated
No
Latex-Free
No
Cuff Style
Slip-On
ANSI/ISEA Abrasion Level
Not Rated
Finger Coverage
Full Finger
Brand and Series
Condor
Glove Hand Style
Ambidextrous
Inspection Glove Type
Unhemmed
Lint-Free
No
Low-Profile Impact Protection
No
Includes Padded Palm
No
Includes ID Panel
No
Rope Channel Reinforcement
No
Includes Pull Strap
No
Thumb Sweat Wipe
No
Water Resistant
No
Includes Double Palm
No
Glove Coating Coverage
Uncoated
Includes Red Palm
No
Reflective Backing
No
EN 388 Impact Rated
Yes
Includes Finger Fourchettes
No
Oil Resistant
No
Reversible
No
Includes Pinch Point Protection
No
Waterproof
No
High-Visibility
No
Knit Material Color
White
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Knit Material
Cotton
Glove Coating Material
Uncoated
Hem Style
Finished
Sold As
Pair
Pairs per Package
12
ANSI/ISEA Cut Level
Not Rated

Description

Inspection Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Inspection, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Insulated No, Glove Hand Style Ambidextrous, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.