Zoro Homepage

Intensive Care, 7 in W x 10 in H, Horizontal Rectangle, Polyethylene, 453J83

  • Mfr # 453J83

  • Zoro # G5895071


product price: $7.09
/ea
Sold in multiples of 2 for $14.18

Key Features

Legend
Intensive Care
Sign Material
Polyethylene
Height
10 in
Width
7 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453J83
Zoro #
G5895071
UPC #
00194484156435
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Intensive Care, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.