Zoro Homepage

Intensive Care, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 453J84

  • Mfr # 453J84

  • Zoro # G5779958


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Intensive Care
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453J84
Zoro #
G5779958
UPC #
00194484156442
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Legend
Intensive Care
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
No
Sign Background Color
White
Printed Language
English
OSHA Compliant
No
Symbol
Intensive Care
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
No Header
Legend Style
Symbol and Text
Legend Color
Black, White
Sign Legend Text Color
Black, White
Metal Detectable
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Header
No Header
Mirror Print
No
Sign Format
Other Format
Corrosion Resistant
No
Sign Legend Background Color
Black, White
Sign Legend Style
Symbol and Text
Average Outdoor Durability
2 yr
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Intensive Care
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Intensive Care, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.