Zoro Homepage
This item is Discontinued.
Condor Interlocking Antifatigue Mat 3 ft. L, 3/4" 38HW74

Interlocking Antifatigue Mat 3 ft. L, 3/4" (Discontinued)

  • Mfr # 38HW74
  • Zoro # G0296856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38HW74
Zoro #
G0296856
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/4"
Length
3 ft.

Details

Brake Fluid Resistant
No
Color
Black
Item
Interlocking Antifatigue Mat
Backing Material
Closed Cell Nitrile Foam
Edges
(4) Interlocking
Mat Shape
Square
Matting Series Compatability
Hog Heaven Modular
Antifatigue
Yes
Weight
22 lb.
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
Yes
Antimicrobial
No
Mat Electrical Resistance
Anti-Static
Standards
DOC-FF-1-70
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Antifatigue Mat, Width 3 ft., Thickness 3/4 In., Length 3 ft., Mat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.