Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Interlocking Drainage Mat 12" L, 9/16" 3VUJ7

Interlocking Drainage Mat 12" L, 9/16" (Discontinued)

  • Mfr # 3VUJ7
  • Zoro # G4031973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VUJ7
Zoro #
G4031973
UPC #
-
Country of Origin
United States

Dimensions

Thickness
9/16"
Length
12"
Width
12"

Details

Item
Interlocking Drainage Mat
Color
Black
Anti-Slip Surface
Yes
Standards
ASTM C1028-96
Shape of Drainage Holes
Square
Matting Series Compatibility
Poly Tile
Mat Electrical Resistance
Electrical Properties Not Tested
Antifatigue
Yes
Edges
Straight
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Brake Fluid Resistant
No
Mat Shape
Square
Matting Series Compatability
Poly Tile
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 12 In., Thickness 9/16 In., Length 12 In., Matting Series Compatibility Poly Tile, Mat Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.