Internal Medicine, 7 in W x 10 in H, Horizontal Rectangle, Vinyl, 453J91

  • Mfr # 453J91

  • Zoro # G5842973


product price: $3.89
/ea
Sold in multiples of 4 for $15.56

Key Features

Legend
Internal Medicine
Sign Material
Vinyl
Height
10 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
453J91
Zoro #
G5842973
UPC #
00194484156473
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hospital Sign
Legend
Internal Medicine
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
No
Legend Style
Symbol and Text
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Symbol
Internal Medicine
ANSI Compliant
No
Legend Color
Black, White
Sign Legend Text Color
Black, White
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Format
Other Format
Sign Legend Background Color
Black, White
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Corrosion Resistant
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend
Internal Medicine
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Write on Surface
No
State Specific Sign
No
Mirror Print
No
Product Type
Safety Sign

Description

Hospital Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Internal Medicine, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.