_IS RESPONSIBLE FOR THE HOUSEKEEPING IN THIS AREA, 10 in W x 7 in H, Vertical Rectangle, 468Y39

  • Mfr # 468Y39

  • Zoro # G5238471


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
______IS RESPONSIBLE FOR THE HOUSEKEEPING IN THIS AREA
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
468Y39
Zoro #
G5238471
UPC #
00194484041250
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
______IS RESPONSIBLE FOR THE HOUSEKEEPING IN THIS AREA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Blank
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
White
Legend Style
Text
Printed Language
English
ANSI Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Legend
______Is Responsible For The Housekeeping In This Area
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Format
Other Format
Chemical Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Number of Printed Sides
1
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Sign Header
No Header
State Specific Sign
No
Sign Legend Background Color
White
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Glow In The Dark
No
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend ______Is Responsible For The Housekeeping In This Area, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.