IS RESPONSIBLE FOR THE HOUSEKEEPING IN THIS AREA, 10 in W x 7 in H, Vertical Rectangle, 468Y44

  • Mfr # 468Y44

  • Zoro # G5830787


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
______IS RESPONSIBLE FOR THE HOUSEKEEPING IN THIS AREA
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468Y44
Zoro #
G5830787
UPC #
00194484160722
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
______IS RESPONSIBLE FOR THE HOUSEKEEPING IN THIS AREA
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Black
Printed Language
English
ANSI Compliant
Yes
Header
Blank
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Black
Sign Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
Green
Sign Legend Text Color
Green
Average Outdoor Durability
2 yr
Sign Header
No Header
Write on Surface
No
State Specific Sign
No
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend
______Is Responsible For The Housekeeping In This Area
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Sign Legend Background Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Mirror Print
No
Graffiti Resistant
No
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Includes Mounting Hardware
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Sign Format
Other Format
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend ______Is Responsible For The Housekeeping In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.