This item is Discontinued.

Condor _IS RESPONSIBLE FOR THE HOUSEKEEPING IN THIS AREA, 14 in W x 10 in H, Vinyl, 468Y45 468Y45

This item is Discontinued.

Condor

_IS RESPONSIBLE FOR THE HOUSEKEEPING IN THIS AREA, 14 in W x 10 in H, Vinyl, 468Y45 (Discontinued)

Mfr # 468Y45
Zoro # G5208721
UPC # 00194484041274
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468Y45
Zoro #
G5208721
UPC #
00194484041274
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
______IS RESPONSIBLE FOR THE HOUSEKEEPING IN THIS AREA
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
Black
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Header
Blank
Header Background Color
Black
Legend Style
Text
Legend Color
Green
Sign Legend Text Color
Green
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Mounting Location
Wall
Metal Detectable
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Legend
______Is Responsible For The Housekeeping In This Area
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
No Header
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z535
State Specific Sign
No
Graffiti Resistant
No
Corrosion Resistant
No
Sign Legend Style
Text
Mirror Print
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Adhesive Style
Permanent
Chemical Resistant
No
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend ______Is Responsible For The Housekeeping In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.