Zoro Homepage
This item is Discontinued.
Condor Jacket, Safety, Type 3, Lime, Fleece, 3XXL 2RE48

Jacket, Safety, Type 3, Lime, Fleece, 3XXL (Discontinued)

  • Mfr # 2RE48
  • Zoro # G0012101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2RE48
Zoro #
G0012101
UPC #
190735060926
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Safety Jacket
Color
Green
ANSI Class
3
Material
Polyester
Closure Type
zipper
Features
Standards
Meets ANSI-ISEA 107-2004
ANSI Type
Class 3

Description

Safety Jacket, ANSI Class 3, ANSI Type Class 3, Front Closure Type Zipper, Color Green, Size 3XL, Material Polyester, Standards Meets ANSI-ISEA 107-2004

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.