Zoro Homepage

Jbird, Safety Glasses, Anti-Scratch, Amber Lens, Black Frame, Frameless

  • Mfr # 4VCK5

  • Zoro # G2848553


product price: $2.45
/ea
Sold in multiples of 12 for $29.40

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VCK5
Zoro #
G2848553
UPC #
190735103647
Country of Origin
China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
3 1/2 in
Arm Length
4 1/2 in

Details

Item
Safety Glasses
Lens Color
Amber
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Jbird
Standards
ANSI Z87.1-2015
Gender
Unisex
Metal Detectable
No
X-Ray Detectable
No
UV Protection
99.9% UVA/UVB
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Includes Eye Socket Lining
No
Minimum Operating Temperature
23 Degrees F
Includes Anti-Static Lens Coating
No
Dielectric Protection
No
Hinge Type
Barrel
Application
General Purpose
Arm Material
Polycarbonate
Includes Brow Lining
No
Includes Padded Arms
Yes
Includes Padded Nose Piece
No
Includes Polarized Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
No
Adjustable Nose Piece
No
Arm Tip Type
Spatula
For Small Heads Designation
H
Nose Bridge Material
Polycarbonate
Arm Color
Amber
Maximum Operating Temperature
131 Degrees F
Ultra-Violet Scale Protection Designation
U6
Padding Location
Temples
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series V400, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Amber, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Amber, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable, Standards ANSI Z87.1-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.