Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Cotton, Polyester, None Uncoated, Brown, L, 1 PR

  • Mfr # 20GY77

  • Zoro # G8547953


product price: $1.39
/pr
Sold in multiples of 12 for $16.68

Key Features

Glove Size
L
Color
Brown
Glove Materials
Cotton, Polyester
Glove Coating Coverage
Uncoated
Length
10-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20GY77
Zoro #
G8547953
UPC #
190735893395
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Length
10-1/4"
Glove Length
10 1/4 in

Details

Item
Knit Gloves
Color
Brown
Glove Materials
Cotton, Polyester
Glove Coating Coverage
Uncoated
Glove Style
Jersey
Glove Coating Finish
None
Finger Style
Full Finger
Thumb Style
Straight
Glove Cut
Clute
Glove Lining Material
Jersey
Application
General Work & Wet Applications
Glove Coating Material
Uncoated
Lining
Jersey
Fabric Weight
8 oz
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Liner Material
Jersey

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.