Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Jersey Gloves, Cotton, XL, White/Blue, PR 4NHA1

Jersey Gloves, Cotton, XL, White/Blue, PR (Discontinued)

  • Mfr # 4NHA1
  • Zoro # G0939705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NHA1
Zoro #
G0939705
UPC #
190735099131
Country of Origin
Multiple

Dimensions

Glove Size
XL
Length
10-1/2"
Size
XL

Details

Item
Knit Gloves
Color
White/ Blue
Glove Coating Coverage
Uncoated
Glove Cut
Clute
Application
Warehouse,Factory,Landscaping
Lining
Flannel
Fabric Weight
12 oz
Glove Coating Finish
None
Glove Coating Material
Uncoated
Finger Style
Full Finger
Thumb Style
Straight
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Palm Coating Material
Uncoated

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.