Shop CONDOR

Jersey Gloves, Knit, 1 PR

  • Mfr # 820K85
  • Zoro # G713332976

product price: 
$
1.00
/pr

Key Features

Cuff Style
Knit
Glove Hand Style
Left and Right
Glove Lining Material
Cotton/Polyester
Touchscreen Compatible
No
Task and Chore Glove Style
Jersey
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
820K85
Zoro #
G713332976
UPC #
-
Country of Origin
Bangladesh
Item
Jersey Gloves
Cuff Style
Knit
Glove Hand Style
Left and Right
Glove Lining Material
Cotton/Polyester
Touchscreen Compatible
No
Task and Chore Glove Style
Jersey
Includes Finger Fourchettes
No
Lint-Free
No
Knit Material Color
Brown
Latex-Free
No
Hem Style
Finished
Sold As
Pair
Fabric Weight
7.5 oz
Palm Style
Single Layer
Silicone-Free
No
Knit Material
Cotton, Polyester
Palm Type
Uncoated
Reversible
No
Insulated
No
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Cuff Color
Brown
ANSI/ISEA Cut Level
Not Rated
Pairs per Package
1
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Double-Dipped
No

Dimensions

Glove Length
9.5 in
Size- Numeric
7
Size- Alpha
S

Description

Jersey Gloves, Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.