Shop CONDOR

KEEP AREA CLEAN/MANTENER LIMPIA ESTA AREA, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 468Z76

  • Mfr # 468Z76
  • Zoro # G5240370

product price: 
$
16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
KEEP AREA CLEAN/MANTENER LIMPIA ESTA AREA
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
468Z76
Zoro #
G5240370
UPC #
00194484041717
Country of Origin
United States
Item
Safety Sign
Legend
KEEP AREA CLEAN/MANTENER LIMPIA ESTA AREA
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Notice
Sign Background Color
White
Printed Language
English, Spanish
Header Background Color
Blue
Header Legend Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice/Aviso
ANSI Standards
ANSI Z535
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Metal Detectable
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
Sign Legend Background Color
White
Average Outdoor Durability
5 yr
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Header Background Color
Blue
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Chemical Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Legend
Keep Area Clean Mantener Limpia Esta Area
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Keep Area Clean Mantener Limpia Esta Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.