KEEP AREA CLEAN/MANTENER LIMPIA ESTA AREA, 5 in W x 3 1/2 in H, Horizontal Rectangle, Vinyl, 468Z78

  • Mfr # 468Z78

  • Zoro # G5368373


product price:  $10.29
/pk 5, $2.06/ea
Sold in multiples of 2 for $20.58

Key Features

Legend
KEEP AREA CLEAN/MANTENER LIMPIA ESTA AREA
Sign Material
Vinyl
Height
3 1/2 in
Width
5 in
Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z78
Zoro #
G5368373
UPC #
00194484077174
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.02 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP AREA CLEAN/MANTENER LIMPIA ESTA AREA
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header
Notice
Printed Language
English, Spanish
Legend Style
Symbol and Text
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Flexible
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Text Color
White
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Sign Header
Notice/Aviso
Minimum Application Temperature
-40 Degrees F
Adhesive Style
Permanent
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Mirror Print
No
Chemical Resistant
No
Average Outdoor Durability
2 yr
Sign Legend
Keep Area Clean Mantener Limpia Esta Area
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend Keep Area Clean Mantener Limpia Esta Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.