Keep Door Closed At All Times, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471W10

  • Mfr # 471W10

  • Zoro # G5192560


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Keep Door Closed At All Times
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471W10
Zoro #
G5192560
UPC #
00194484016562
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Keep Door Closed At All Times
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Glow In The Dark
No
Adhesive Style
Permanent
Write on Surface
No
Sign Legend Background Color
White
Graffiti Resistant
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mirror Print
No
State Specific Sign
No
Sign Legend
Keep Door Closed At All Times
Number of Printed Sides
1
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.