Zoro Homepage

KEEP GATE CLOSED, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 480G46

  • Mfr # 480G46

  • Zoro # G5773691


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
KEEP GATE CLOSED
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480G46
Zoro #
G5773691
UPC #
00194484240905
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
KEEP GATE CLOSED
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header
No Header
Legend Color
Black
Sign Legend Text Color
Black
Minimum Application Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend
Keep Gate Closed
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Material Properties
Rigid
State Specific Sign
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Keep Gate Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.